Henry DFAL5 Aluminium Padlock (Branded Defender) 50mm

Order Code: ZT2604195S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Henry Squire DFAL5 Aluminium Padlock (Branded Defender) 50mm The Henry Squire DFAL5 has a security rating of 3 which makes it the ideal product for sheds, luggage, lockers, toolboxes and camping equipment. Features: 50mm Solid Aluminium Padlock 8mm Hardened Steel Shackle Pin Tumbler Cylinder, Double locking Supplied with 2 keys Specification: Security Rating: 2 Product Group: Defender

Specifications for Henry DFAL5 Aluminium Padlock (Branded Defender) 50mm
  • Product Type
    Padlock
  • Material
    Aluminium
  • Size
    50mm
  • Security Rating
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome