Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Padlocks
K12440BLAD 40mm Black Plastic Coated Padlock
By Ck
Order Code:
ZT2490104S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/safety/key-padlocks/k12440blad-40mm-black-plastic-coated-padlock/p/ZT2490104S
Add to quotation
View all Key Padlocks
Description unavailable
Specifications
Specifications for K12440BLAD 40mm Black Plastic Coated Padlock
MFR Part No.
K12440BLAD
Body Width
40mm
Padlock Type
Keyed Padlock
Shackle Material
Brass
Key Type
Keyed Different
Body Material
Brass
Shackle Diameter
6.4mm
Security Rating
Kasp Security Rating, 4 - Low
Body Colour
Bronze
Black
Shackle Length
21mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome