KeyGarage, With Metal Bracket, Up To 20 Keys/14 Cards

Order Code: ZT2700673S

£81.99 Inc VAT (20%)


Description

KeyGarage, with metal bracket, up to 20 keys/14 cards. Supplied = assembled. Number of hooks = 1 pcs. Width = 84 mm. Depth = 44 mm. Height = 179 mm. Weight = 0.77 kg. Lock type = combination lock. Material = die-cast zinc. Colour = black, silver. Product type = key cabinets. Practical storage of keys and plastic cards for authorised persons. Sturdy metal housing. Die cast zinc cover flap. KeyGarage with bracket. ABUS KeyGarage - hiding your keys under the doormat or flower pot is a thing of the past An ABUS KeyGarage securely stores your keys and keeps them protected from outside weather conditions. The sturdy sheet steel housing protects keys and code cards from unauthorised access. The KeyGarage also offers a simple and secure solution for replacing keys or access cards. Simply passing on the individually defined PIN code to the authorised person will suffice. If the users change, the code is fast and easy to change. The ABUS KeyGarage 797 is secured e.g. to door knobs or railings using a bracket and provides space for up to 20 keys or 14 plastic cards. A four digit numerical code, which is set using dials, is used for access. The ABUS KeyGarage offers you the option of storing keys or smaller items of value securely. Due to the quick and easy access, the KeyGarage is also suitable for use by different users that change frequently (e.g. craftsmen, service, holiday guests) The bracket allows versatile and temporary use, e.g. secured to door knobs, railings or handles.

See full description
Specifications for KeyGarage, With Metal Bracket, Up To 20 Keys/14 Cards
  • Product Type
    Key Cabinets
  • Material
    Die-Cast Zinc
  • Colour
    Black
    Silver
  • Supplied
    Assembled
  • Lock Type
    Combination Lock
  • Height
    179mm
  • Number of Hooks
    1
  • Width
    84mm
  • Weight
    0.77kg
  • Depth
    44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome