Laminated Lock 50mm

Order Code: ZT4967009S

£8.99 Inc VAT (20%)


Description

Defender Laminated Lock 50mm 50mm Open Shackle Laminated Steel Padlock Security Rated 4 6.35mm Hardened Steel Shackle Pin Cylinder, Double Locking Supplied with 2 x keys

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Laminated Lock 50mm
  • Size
    50mm
  • Shackle Diameter
    6.35mm
  • Security Rating
    4
  • Product Type
    Laminated Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome