Laminated Steel Combination Padlock 50mm SCAPLLAM50C

Order Code: ZT3931458S

£15.99 Inc VAT (20%)


Description

The Scan Laminated Steel Combination Padlock boasts high security for your valuables. It's built with sturdy construction: individually galvanized steel plates and a case-hardened shackle. This durable design can withstand wear and tear while resisting rust.

The lock's core strength lies in its precision-engineered 4-wheel brass mechanism. It allows for an impressive 10, 000 unique code combinations, making it highly resistant to cracking. Additionally, the padlock features an all-around safety bumper, protecting surrounding surfaces from scratches during use.

Here are the key specifications:

Width: 50mm
Shackle Height: 23.1mm
Shackle Diameter: 8mm
Shackle Width: 23.7mm
Security Rating: 6

See full description
Specifications for Laminated Steel Combination Padlock 50mm SCAPLLAM50C
  • Type
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome