Light Security Brass Padlock Multi-Pack Keyed Alike 2 x 30mm

Order Code: ZT4967937S

£9.99 Inc VAT (20%)


Description

Burg-W�chter Light Security Brass Padlock Multi-Pack Keyed Alike 2 x 30mm 2 x 30mm Brass Padlock Keyed Alike - Both Padlocks Operate from the same Key Double Locking Solid Brass Body & Cylinder Hardened Steel Chrome Plated Shackle Stainless Steel Springs and Anti-Pick Mushrooms 10 Year Manufacturers Guarantee Light Security Rating 3

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Light Security Brass Padlock Multi-Pack Keyed Alike 2 x 30mm
  • Body Material
    Brass
  • Material
    Stainless Steel
    Hardened Steel
    Brass
  • Pack Quantity
    2
  • Product Type
    Brass Padlock
  • Size
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome