Lion Brass Padlock 40mm

Order Code: ZT1511294S

£10.29 Inc VAT (20%)


Description

Squire Lion Brass Padlock 40mm 40mm Premium Brass Padlock Security Rated 3 6mm Hardened Steel Shackle 5 Pin Tumbler Cylinder, Double locking Supplied with 2 x keys

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Lion Brass Padlock 40mm
  • Shackle Diameter
    6mm
  • Security Rating
    3
  • Size
    40mm
  • Shackle Material
    Hardened Steel
  • Material
    Brass
  • Product Type
    Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome