LN5/2.5 Lion Brass Padlock 5-Pin 50mm - 65mm Long Shackle

Order Code: ZT1284534P

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Designed for areas where there is a low to medium risk of theft. Ideal for Toolboxes, Lockers, Cupboards, Sheds, Gates, Greenhouses, etc. Squire Security Rating 7 (Based on a Rating of 1-15). Overall Width: 51mm.Overall Height: 111.5mm.Overall Thickness: 15.5mm. Shackle Diameter: 8.8mm.Vertical Shackle Clearance: 65mm.Horizontal Shackle Clearance: 28mm. Hardened Steel Shackle.1500 Key Variations.

See full description
Specifications for LN5/2.5 Lion Brass Padlock 5-Pin 50mm - 65mm Long Shackle
  • MFR Part No.
    LN5/2.5
  • Shackle Diameter
    8.8mm
  • Key Type
    Keyed
  • Shackle Height
    65mm
  • Body Width
    50mm
  • Type
    Keyed
  • Key Variations
    1500
  • Padlock Type
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome