Mid Security Brass Padlock 40mm

Order Code: ZT4970092S

£6.99 Inc VAT (20%)


Description

Burg-W�chter Mid Security Brass Padlock 40mm Tough cylinder padlock Solid brass body Hardened steel shackle from size 30mm Double bolted from size 40mm Not available in suited versions (keyed alike, etc.)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Mid Security Brass Padlock 40mm
  • Product Type
    Brass Padlock
  • Size
    40mm
  • Material
    Brass
    Steel
  • Shackle Material
    Hardened Steel
  • Colour
    Brass
  • Body Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome