NO35 Laminated Double Locking Padlock 4 Pin Stronglock 40mm

Order Code: ZT3949638S

£11.99 Inc VAT (20%)


Description

Henry Squire NO35 Laminated Double Locking Padlock 4 Pin Stronglock 40mm
The NO35 double locking padlock from Henry Squire has a security rating of 4 which makes it ideal for sheds, lock ups, gates, garages and storage areas. The body is made from hardened steel with an anti corrosive shackle.

Features:
Medium to high security durable padlock
Hardened steel shackle with a covered steel padlock body with anti corrosion finish
4-pin tumbler lock mechanism gives over 1, 000 key variations
Supplied with 2 keys


Specification:
Size across case: 38 mm
Shackle clearance Vertical: 17 mm (hardened mild steel)
Security Rating: 4
Product Group: Stronglock

See full description
Specifications for NO35 Laminated Double Locking Padlock 4 Pin Stronglock 40mm
  • Security Rating
    4
  • Material
    Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome