Padlock, Aluminium, 72/40, Pack Of 6, Red

Order Code: ZT2701073S

£179.99 Inc VAT (20%)


Description

Padlock, aluminium, 72/40, pack of 6, red. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = aluminium. Colour = red. Overall height = 74 mm. Bar height = 27 mm. Bar width = 20 mm. Bar thickness = 6.5 mm. Solid lock body made of TITALIUM special aluminium - high level security with a low weight. Mark your cupboard, locker or other storage spaces in colour - or simply choose your favourite colour. Automatic locking: locks without a key by pressing down the shackle. Lockout/tagout with system: 72/40 TITALIUM. For industry and trades : the solid lock body made of TITALIUM - a special type of aluminium - makes it extremely heat resistant The different colours allows the area or users to be allocated or identified This makes this lock ideally suited for use in workplace security - for example, for locking main switches. Doors, cupboards, lockers, toolboxes, cellars, sheds, switchgear equipment and much more can be secured. They are available with a common key upon request. The bitting code on the key makes it convenient to have additional keys cut.

See full description
Specifications for Padlock, Aluminium, 72/40, Pack Of 6, Red
  • Material
    Aluminium
  • Pack Quantity
    6
  • Product Type
    Padlocks
  • Colour
    Red
  • No. of Keys
    2
  • Supplied
    Assembled
  • Bar Height
    27mm
  • Overall Height
    74mm
  • Lock Type
    Individual Key
  • Bar Thickness
    6.5mm
  • Bar Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome