Padlock, Can Be Written On, T65AL/40, Pack Of 12, Black

Order Code: ZT2701107S

£169.99 Inc VAT (20%)


Description

Padlock, can be written on, T65AL/40, pack of 12, black. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = aluminium. Colour = black. Overall height = 62 mm. Bar height = 23 mm. Bar width = 22 mm. Bar thickness = 6.5 mm. Aluminium lock body. Can be written on individually to make it easy to identify. Mark your cupboard, locker or other storage spaces in colour - or simply choose your favourite colour. Individualisation made easy. ABUS aluminium locks are suitable for a wide range of applications - they are ideal for personal security and are easy to recognise due to the different colours The myLOCK T65AL padlock secures e.g. cupboards, lockers, toolboxes, switchgear equipment etc. Due to the plastic coating that can be written on , it is ideal for use on lockers and cupboards. The colour lock body is made of solid, lightweight aluminium and is features a NANO PROTECT coated shackle.

See full description
Specifications for Padlock, Can Be Written On, T65AL/40, Pack Of 12, Black
  • Material
    Aluminium
  • Pack Quantity
    12
  • Product Type
    Padlocks
  • Colour
    Black
  • Supplied
    Assembled
  • No. of Keys
    2
  • Lock Type
    Individual Key
  • Bar Width
    22mm
  • Overall Height
    62mm
  • Bar Height
    23mm
  • Bar Thickness
    6.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome