Padlock, Width 40mm, Double Locking Mechanism, Incl. 2 Keys, Pack Of 12

Order Code: ZT2674920S

£219.99 Inc VAT (20%)


Description

Padlock, width 40 mm, double locking mechanism, incl. 2 keys, pack of 12. Supplied = assembled. Number of keys = 2 pcs. Product type = locks, keys, etc. Lock type = individual key. Material = brass. Colour = brass. Bar thickness = 6 mm. Hardened steel bar - diameter 6 mm. Double locking mechanism for additional security. Incl. 2 keys for each, individual key. Hardened steel bar, 6 mm. Double locking mechanism for additional security. Width 40 mm. Pack of 12.

See full description
Specifications for Padlock, Width 40mm, Double Locking Mechanism, Incl. 2 Keys, Pack Of 12
  • Material
    Brass
  • Pack Quantity
    12
  • Product Type
    Locks, Keys, Etc
  • Colour
    Brass
  • Supplied
    Assembled
  • No. of Keys
    2
  • Bar Thickness
    6mm
  • Lock Type
    Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome