Padlock With Combination Lock, 4 Digit, Pack Of 12, Bar Thickness 6.3mm

Order Code: ZT2732283S

£279.99 Inc VAT (20%)


Description

Padlock with combination lock, 4 digit, pack of 12, bar thickness 6.3 mm. Supplied = assembled. Product type = locks, keys, etc. Lock type = combination lock. Material = brass. Colour = brass. Overall height = 85 mm. Bar thickness = 6.3 mm. Hardened steel bar - bar thickness 6.3 mm. Four-digit combination. Hardened steel bar. Width approx. 37 mm, height approx. 85 mm. Bar thickness 6.3 mm. Four digit code. Pack of 12.

See full description
Specifications for Padlock With Combination Lock, 4 Digit, Pack Of 12, Bar Thickness 6.3mm
  • Pack Quantity
    12
  • Product Type
    Locks, Keys, Etc
  • Material
    Brass
  • Colour
    Brass
  • Supplied
    Assembled
  • Lock Type
    Combination Lock
  • Bar Thickness
    6.3mm
  • Overall Height
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome