0
1
2

Push Button Key Safe HSQKEYKEEP2

Order Code: ZT1463827S

£35.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Squire Keykeep 2 is a 12 button recodable key safe with a weatherproof cover, and has a durable die cast & ndash construction designed to withstand attack. There are 4000 possible combinations, and it is recodable. Access is revoked at any point by changing the code. The chosen code can be any number of digits, from a one-digit code, up to a 12-digit code. Its discrete appearance, and dark colour does not attract attention. The Keykeep 2's internal capacity is suitable for holding multiple keys (85mm x 68mm x 13mm), and will attach easily to any flat surface. Comes with 4 fixing bolts. Size 78 x 121 x 57mm. Possible combinations 4000.

See full description
Specifications for Push Button Key Safe HSQKEYKEEP2
  • MFR Part No.
    HSQKEYKEEP2
  • Key Type
    Key Safe
  • Type
    Key Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome