PVC Coated Brass Padlock 50mm

Order Code: ZT1279994P

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull PVC Coated Brass Padlock has a brass body with a weatherproof PVC coating. The shackle is made from hardened steel. The padlock has an 8 disc tumbler lock mechanism and is double locking. This padlock is key retaining, meaning the key can only be removed when in the locked position. Supplied complete with 3 keys. More than 10,000 key differs. Specifications:Size: 50mm.Internal Width: 21.5mm.Internal Height: 21.5mm.Shackle Diameter: 8.8mm.Security Level: 7.

See full description
Specifications for PVC Coated Brass Padlock 50mm
  • MFR Part No.
    LS 05
  • Shackle Diameter
    8.8mm
  • Body Width
    50mm
  • Key Type
    Keyed
  • Shackle Height
    21.5mm
  • Shackle Width
    21.5mm
  • Type
    Keyed
  • Key Variations
    10000
  • Padlock Type
    Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome