Rotary Bolt Lock, For Padlock, Steel

Order Code: ZT2736214S

£32.99 Inc VAT (20%)


Description

Rotary bolt lock, for padlock, steel. Supplied = assembled. Category = cupboards. Product type = locks. Material = zamac. Colour = silver. Length = 35 mm. Rotary bolt lock for padlocks. Suitable for a bar diameter of 6 - 7 mm.

Specifications for Rotary Bolt Lock, For Padlock, Steel
  • Material
    Zamac
  • Product Type
    Locks
  • Colour
    Silver
  • Supplied
    Assembled
  • Length
    35mm