1. Safety/
  2. Site Safety/
  3. Security/
  4. Padlocks & Key Blanks/
  5. Key Padlocks
Slimline Brass Key Padlocks
0
1

Slimline Brass Key Padlocks


10 Variants From
£2.99

Inc VAT (20%)

See 10 Product Variants
£2.99

Description

Improve your security with these solid brass padlocks. Ideal use on minimum to medium-security items, these padlocks feature hardened steel, changeable shackles that can be used both indoors and out.

Features and Benefits
• Double lever locking mechanism for extra security
• Anti-pick cylinder to protect against impact, drilling, and lock-picking
• Supplied with 2 keys per lock for a handy spare

Notes
• Lock type: Open shackle

See full description

Feature Attributes

Number of Keys Included:

2

Body Material:

Brass

Shackle Material:

Hardened Steel

Key Type:

Keyed Different

Body Colour:

Bronze

Padlock Type:

Keyed Padlock

More attributes