Solid Brass 30mm Padlock 4-Pin - 64mm Shackle

Order Code: ZT1288325P

£8.49 Inc VAT (20%)


Description

The Master Lock 130EURDLJ has the following specifications: 30mm solid brass padlock - 51mm hardened long steel shackle, 5mm diameter - 4-pins
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Solid Brass 30mm Padlock 4-Pin - 64mm Shackle
  • Colour
    Brass
  • Product Type
    Padlock
  • Body Material
    Solid Brass
  • Shackle Length
    51mm
  • Body Width
    30mm
  • Shackle Diameter
    5mm