Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 - 9 | £47.99 | 4% |
10 + | £45.99 | 8% |
The Stronghold solid hardened steel padlock combines compact design with market leading product performance.Its electrophoretic finish ensures excellent corrosion resistance.
Featuring a retaining key which means the key cannot be removed from the lock until the lock is returned to the locked position. Designed to resist the harshest attack with Anti-drill protection on cylinder these locks can also function reliably in the very worst weather conditions.
Meets standards CEN EN 12320/Grade CEN-4, LPCB Level-2 and ISO 9001 : 2000.
Features and benefits
• Solid hardened steel lock body
• Key Retaining (the key cannot be removed from the lock without the lock being returned to the locked state.)
• Keyed alike for ease managing large estates or facilities
• Open or closed stainless steel shackle available
• Electrophoretic finish so provides excellent corrosion resistance
• 5 pin tumbler mechanism - rekeyable
• Available with open and closed shackle
• Anti-drill protection on cylinder
Typical Applications
• Garages
• Warehouses
• Lorries
• Perimeter gates
• Trailers and high security doors