Stainless Steel Disk Type Combination Padlock 70mm SCAPLSS70CD

Order Code: ZT3931549S

£13.99 Inc VAT (20%)


Description

This padlock offers enhanced security with features like:

Durable construction: It boasts a weather-resistant, anti-corrosion stainless steel body and a hardened steel shackle, making it suitable for both indoor and outdoor use.
Keyless convenience: It features a 4-wheel combination mechanism, allowing for up to 10, 000 individual codes, eliminating the need for keys.
Easy code change: You can conveniently change the code using a flat screwdriver.
Specifications:

Padlock Width: 70mm
Shackle Height: 17mm
Shackle Diameter: 9.5mm
Shackle Width: 21mm
Security Rating: 6

See full description
Specifications for Stainless Steel Disk Type Combination Padlock 70mm SCAPLSS70CD
  • Type
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome