Stainless Steel Shackle Yacht Padlock 40mm Pack of 2

Order Code: ZT4947706S

£17.99 Inc VAT (20%)


Description

Burg-W�chter Stainless Steel Shackle Yacht Padlock 40mm Pack 2 Set of 2 x 460 Ni 40 padlocks Saltwater proof & absolutely rustproof Solid brass body Protective plastic cover Stainless steel shackle, double bolted (from size 30mm) Rustproof interior

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stainless Steel Shackle Yacht Padlock 40mm Pack of 2
  • Material
    Solid Brass
    Stainless Steel
  • Size
    40mm
  • Pack Quantity
    2
  • Product Type
    Yacht Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome