0
1
2
3
4
5

Steel Body Weatherproof Combination Padlock 48mm

Order Code: ZT1227809P

£17.99 Inc VAT (20%)


Description

Weatherproof combination padlock. Composite coated laminated steel body and hardened steel shackle. Dual lever locking mechanism. Four easy-to-read number wheels easily set and reset with combination range from 0000-9999.

Specifications for Steel Body Weatherproof Combination Padlock 48mm
  • MFR Part No.
    PL302CW
  • Shackle Diameter
    Ø10mm
  • Security Rating
    4
  • Weight
    0.26kg
  • No. of Number Wheels
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome