Strong Steel Key Padlocks
0
1
2
3
4
5

Strong Steel Key Padlocks


Select
Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

4 pin padlocks available in a range of colours for easy identification and use in safety procedures. Designed to provide minimum to medium security for indoor and outdoor use on garages, cabinets, toolboxes, gates, truck doors, lockers, sheds and bicycles etc. Available in keyed differently and keyed alike versions.

Notes
Key blank to suit MTL9509950K

See full description

Feature Attributes

Body Material:
Steel
Security Rating:
6
Shackle Diameter:
7 mm
Shackle Material:
Hardened Steel
Number of Keys Included:
2
Padlock Type:
Keyed Padlock
More attributes
Product Reviews -
5 years ago by Hazel
Excellent quality and value for mo ey.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome