Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Padlocks
T65AL/40mm MY Lock Aluminium Padlock Black Keyed Alike 6402
By Abus
Order Code:
ZT1273493P
£11.39
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
11.39
https://www.zoro.co.uk/shop/safety/key-padlocks/t65al-40mm-my-lock-aluminium-padlock-black-keyed-alike-6402/p/ZT1273493P
Add to quotation
View all Key Padlocks
Description
1 x ABUS T65AL/40mm My Lock Aluminium Padlock Black Keyed Alike Key Reference: 6402.
Specifications
Specifications for T65AL/40mm MY Lock Aluminium Padlock Black Keyed Alike 6402
MFR Part No.
49945
Shackle Diameter
6.5mm
Shackle Height
22.5mm
Body Width
40mm
Shackle Width
22mm
Key Type
Keyed
Type
Keyed
Padlock Type
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome