Tool Case Incl. Tools, 86 Parts - Securely Stored In Hard Foam Inserts, Lock Fitting For Padlock

Order Code: ZT2678201S

£259.99 Inc VAT (20%)


Description

Tool case incl. tools, 86 parts - securely stored in hard foam inserts, lock fitting for padlock. Supplied = assembled. Number of parts = 86 pcs. Width = 450 mm. Depth = 200 mm. Height = 209 mm. Product type = tool cases. 86 tools with space saving and organised storage. Each part has a space of its own - missing parts are visible immediately. Perfect for on the go, in the workshop, for caretakers, etc. Sturdy sheet steel case, powder coated in red. Width x depth x height 430 x 180 x 180 mm. Fitting for attaching a padlock (lock not included) Included in delivery: 1 reversible ratchet 1/4'' 12 sockets 1/4'': 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm 1 extension 1/4'', length 5 cm 1 reversible ratchet 1/2'' 18 sockets 1/2'': 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm 1 swivel head socket 1/2'' 1 extension 1/2'', length 12.5 cm 1 cross handle 1/2'', length 25 cm 3 straight slot screwdrivers: SL 3 x 75 mm, SL 5 x 100 mm, SL 6 x 125 mm 2 Phillips head screwdrivers: PH 0 x 75 mm, PH 1 x 100 mm 1 combination pliers 200 mm 1 flat pliers 200 mm 1 water pump pliers 250 mm 9 offset screwdrivers: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 1 bit screwdriver 20 part bit set 11 combination spanners: 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm 1 tape measure, length 5 m

See full description
Specifications for Tool Case Incl. Tools, 86 Parts - Securely Stored In Hard Foam Inserts, Lock Fitting For Padlock
  • Product Type
    Tool Cases
  • Supplied
    Assembled
  • Width
    450mm
  • Height
    209mm
  • Depth
    200mm
  • Number of Parts
    86

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome