TSA Combination Padlock 35mm DEFTSACOMB30

Order Code: ZT1276309P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

DEFENDER TSA approved die-cast padlocks, designed for use in airports to aid Transport Security Administration (TSA) screeners. For security reasons they may open and inspect luggage and will forcibly remove locks that are not TSA compliant. At USA airports the use is effectively compulsory if you want your luggage to remain secure. Uses a 3-wheel combination mechanism for convenience and offers 1,000 differs.

See full description
Specifications for TSA Combination Padlock 35mm DEFTSACOMB30
  • MFR Part No.
    DFTSACOMBI135
  • Key Type
    Combination
  • Body Width
    35mm
  • Type
    Combination
  • Pack Quantity
    1
  • Padlock Type
    TSA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome