0
1
2
3
4
5

Weather Tough 40mm Padlock & Chain 90cm x 6mm MLK8390PRO

Order Code: ZT1288499P

£26.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This practical steel chain is a perfect solution for the home, office, garden or when on the move. The 0.9m x 6mm steel links are covered in a nylon sleeve to prevent scratching. It comes with a removable weather tough 40mm laminated steel padlock with a black thermoplastic cover that delivers additional protection, peace of mind and durability. All Master Lock bike locks with locking mechanism have a Lifetime Warranty against mechanical failure. Suggested Uses Gates, portable security (i.e. bikes), sites and garden equipment.

See full description
Specifications for Weather Tough 40mm Padlock & Chain 90cm x 6mm MLK8390PRO
  • MFR Part No.
    8390EURDPRO
  • Length
    90cm
  • Type
    Lock & Chain
  • Body Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome