Weather Tough Heavy Duty Padlocks

Order Code: ZT3077379S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Body Material: Steel.
Body Width mm: 54.
Product Type: Padlocks.
Shackle Clearance mm: 30 x 23.
Type: Standard, open shackle.Shrouded to protect shackle. Dual ball bearing locking. Tough Xenoy protective cover. High security 6 pin cylinder. Conforms to BSEN 12320.

See full description
Specifications for Weather Tough Heavy Duty Padlocks
  • Body Width
    54mm
  • Body Material
    Steel
  • Shackle Clearance
    30 x 23mm
  • Type
    Standard, Open Shackle
  • Product Type
    Padlocks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome