Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Padlocks
WS75S Stronghold Container Block Lock 80mm Keyed Alike
By Squire
Order Code:
ZT1284575P
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 6th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/safety/key-padlocks/ws75s-stronghold-container-block-lock-80mm-keyed-alike/p/ZT1284575P
Add to quotation
View all Key Padlocks
Description
Squire WS75S Stronghold Container Block Lock 80mm Keyed Alike.
Specifications
Specifications for WS75S Stronghold Container Block Lock 80mm Keyed Alike
MFR Part No.
WS75S KA TO 0039186
Shackle Height
14mm
Body Width
80mm
Shackle Diameter
12mm
Key Type
Keyed
Type
Keyed
Padlock Type
Shutter
Key Variations
260000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome