0
1
2

A7 Laboratory Coat 96730 - White, XL, 1x15 (15 total)

Order Code: ZT1198307X

£9.99each Inc VAT (20%)
£149.85 minimum order value
QuantityPriceDiscount
1 - 19£9.990%
20 - 49£9.495%
50 +£8.9910%

Minimum order quantity: 15.

Description

• Type 6 limited chemical splash protection
• 100% Polypropylene breathable SMS fabric
• Cloth-like feel
• Three layers of fabric offering strength, durability and protection
• High strength seams with triple overlock stitching provide additional protection
• Silicone free

White, knit collar and cuffs

See full description
Specifications for A7 Laboratory Coat 96730 - White, XL, 1x15 (15 total)
  • MFR Part No.
    96730
  • Material
    Polypropylene
  • Colour
    White
  • Pack Quantity
    1
  • Size
    XL
  • Closure Type
    Stud
  • Gender
    Unisex
  • Disposable/Reusable
    Disposable
  • Standards Met
    EN1149-1:1995
    EN13034:2005 Type 6
  • Product Type
    Lab Coat
  • Series
    96730