Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
AS10 Anti-Static Lab Coat White (XL)
Order Code:
ZT2493359S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/as10-anti-static-lab-coat-white-xl/p/ZT2493359S
Add to quotation
Schedule an order and save 5%
View all Lab Coats & Jackets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for AS10 Anti-Static Lab Coat White (XL)
Material
Cotton
Polyester
Conductive Fibre
MFR Part No.
AS10
Colour
White
Product Type
Lab Coat
Size
XL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome