Black Type IIR Front of House Face Masks (Pack of 50)

Order Code: ZT4860158S

£16.99 Inc VAT (20%)
£17.995.5% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%


Description

Omnitex Type IIR procedure face masks are soft and flexible with an integrated nose bridge to provide the user a secure fit. Each mask has a 3 layered contruction, is ultrasonically bonded and is produced to meet EN1468:2019+AC:2019 standards. The middle layer is a meltblown filter that has a bacterial efficiency (BFE) exceeding 98% and the other 2 layers are made from polypropylene. The outer layer is fluid resistant to reduce bacterial exchange through droplets. Our premium air permeable materials allows for comfortable breathing, are non irritating and non toxic.

See full description
Specifications for Black Type IIR Front of House Face Masks (Pack of 50)
  • Colour
    Black
  • Material
    Polypropylene
  • Pack Quantity
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome