Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
C865 Howie Lab Coat White Medium
By Portwest
Order Code:
ZT3042847S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/c865-howie-lab-coat-white-medium/p/ZT3042847S
Add to quotation
View all Lab Coats & Jackets
Description
PORTWEST C865 Howie Lab Coat White Size Medium SAF9976
Tags:
#BulkDiscount
Specifications
Specifications for C865 Howie Lab Coat White Medium
Pack Size
Each
Product Code
SAF9976
Colour
White
Material
Polycotton
Size
Medium
Gender
Unisex
Product Type
Lab Coats
Weight
245g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome