Disposable Lab Coat, White, with Zipper and Knitted Cuffs, 55GSM (L)
0
1
2
3

Disposable Lab Coat, White, with Zipper and Knitted Cuffs, 55GSM (L)

Order Code: ZT1401778X

£2.59 Inc VAT (20%)

Schedule order and save 5% now

Description

Microporous PE laminate material with knitted cuffs and zip fastening.

Features and Benefits
• Provides a barrier against non-hazardous particles and light liquid splashes
• This product is CE Category I for use in low risk application

Typical Applications
• Engineering
• Lab work

See full description
Specifications for Disposable Lab Coat, White, with Zipper and Knitted Cuffs, 55GSM (L)
  • MFR Part No.
    9624440D
  • Pack Quantity
    1
  • Colour
    White
  • Size
    Large
  • Closure Type
    Zipper
  • Product Type
    Lab Coats
  • Material
    PE Laminate
  • Gender
    Unisex
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome