Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
Howie Lab Coat Unisex Yellow/Mustard 44inch Chest TallLength 44inch
By WORK IN STYLE
Order Code:
ZT3036799S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/howie-lab-coat-unisex-yellow-mustard-44inch-chest-talllength-44inch/p/ZT3036799S
Add to quotation
View all Lab Coats & Jackets
Description
WORK IN STYLE Howie Lab Coat Unisex Yellow/Mustard 44inch Chest TallLength 44inch SAF2858
Tags:
#BulkDiscount
Specifications
Specifications for Howie Lab Coat Unisex Yellow/Mustard 44inch Chest TallLength 44inch
Pack Size
Each
Product Code
SAF2858
Colour
Yellow
Material
Polycotton
Chest Size
112cm
Size
Large
Gender
Unisex
Product Type
Lab Coats
Weight
195g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome