Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
Howie Lab Coat White 128cm
By WORK IN STYLE
Order Code:
ZT3033351S
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/howie-lab-coat-white-128cm/p/ZT3033351S
Add to quotation
View all Lab Coats & Jackets
Description
WORK IN STYLE Howie Lab Coat White 128cm SAF0055
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Howie Lab Coat White 128cm
Product Code
SAF0055
Pack Size
Each
Colour
White
Material
Polycotton
Chest Size
128cm
Size
2XL
Gender
Unisex
Product Type
Lab Coats
Weight
245g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome