Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
HowieWhite Lab Coat 132cm
By Sls Select
Order Code:
ZT3033301S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/howiewhite-lab-coat-132cm/p/ZT3033301S
Add to quotation
View all Lab Coats & Jackets
Description
SLS SELECT HowieWhite Lab Coat 132cm SAF0056
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for HowieWhite Lab Coat 132cm
Product Code
SAF0056
Pack Size
Each
Colour
White
Material
Polycotton
Chest Size
132cm
Size
2XL
Gender
Unisex
Product Type
Lab Coats
Weight
245g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome