Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
Lab Coat 122cm 48in 4in Extra Long Arms
Order Code:
ZT3033540S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/lab-coat-122cm-48in-4in-extra-long-arms/p/ZT3033540S
Add to quotation
View all Lab Coats & Jackets
Description
Lab Coat 122cm 48in 4in extra long arms SAF0073EDX
Tags:
#BulkDiscount
Specifications
Specifications for Lab Coat 122cm 48in 4in Extra Long Arms
Pack Size
Each
Product Code
SAF0073EDX
Product Type
Lab Coats
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome