Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
Lab Coat Blue Conductive Fibre/Cotton/Polyester 2XL - POR9621054E
Order Code:
ZT5134315S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
8-11
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/lab-coat-blue-conductive-fibre-cotton-polyester-2xl-por9621054e/p/ZT5134315S
Add to quotation
View all Lab Coats & Jackets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Lab Coat Blue Conductive Fibre/Cotton/Polyester 2XL - POR9621054E
MFR Part No.
AS10
Product Type
Lab Coat
Material
Polyester
Conductive Fibre
Cotton
Colour
Blue
Size
2XL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome