Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
Lab Coat Blue Conductive Fibre/Cotton/Polyester XL
Order Code:
ZT5134351S
£29.99
Inc VAT (20%)
£31.99
6% off
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/lab-coat-blue-conductive-fibre-cotton-polyester-xl/p/ZT5134351S
Add to quotation
Schedule an order and save 5%
View all Lab Coats & Jackets
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Lab Coat Blue Conductive Fibre/Cotton/Polyester XL
MFR Part No.
AS10
Colour
Blue
Material
Conductive Fibre
Cotton
Polyester
Product Type
Lab Coat
Size
XL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome