Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
Non-Woven Lab Coat With Poppers - Blue Mediun - Pack of 50
By Supertouch
Order Code:
ZT3042431S
£279.99
Inc VAT (20%)
£309.99
9.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/non-woven-lab-coat-with-poppers-blue-mediun-pack-of-50/p/ZT3042431S
Add to quotation
View all Lab Coats & Jackets
Description
SUPERTOUCH Non-Woven Lab Coat With Poppers - Blue Mediun SAF9852
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Non-Woven Lab Coat With Poppers - Blue Mediun - Pack of 50
Product Code
SAF9852
Pack Size
50
Colour
Blue
Material
Polypropylene
Size
Medium
Chest Size
100 - 104cm
Gender
Unisex
Product Type
Lab Coats
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome