Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
Non-Woven Visitor Coats - White - XX Large - Pack of 100
By Pal
Order Code:
ZT3033964S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/non-woven-visitor-coats-white-xx-large-pack-of-100/p/ZT3033964S
Add to quotation
View all Lab Coats & Jackets
Description
PAL Non-Woven Visitor Coats - White - XX Large SAF2284
Specifications
Specifications for Non-Woven Visitor Coats - White - XX Large - Pack of 100
Pack Size
100
Product Code
SAF2284
Colour
White
Material
Polypropylene
Size
2XL
Gender
Unisex
Product Type
Lab Coats
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome