Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
SureGuard 2 Lab Coat Medium - Pack of 25
Order Code:
ZT3041430S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/sureguard-2-lab-coat-medium-pack-of-25/p/ZT3041430S
Add to quotation
View all Lab Coats & Jackets
Description
SureGuard 2 Lab Coat Medium SAF9544
Specifications
Technical Information
Specifications for SureGuard 2 Lab Coat Medium - Pack of 25
Pack Size
25
Product Code
SAF9544
Colour
White
Material
Polypropylene
Size
Medium
Gender
Unisex
Product Type
Lab Coats
Weight
60g/m²
PPE Category
Category III
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome