Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
SureGuard 2 Lab Coat XL - Pack of 25
Order Code:
ZT3041424S
£229.99
Inc VAT (20%)
£249.99
8% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/sureguard-2-lab-coat-xl-pack-of-25/p/ZT3041424S
Add to quotation
View all Lab Coats & Jackets
Description
SureGuard 2 Lab Coat XL SAF9548
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for SureGuard 2 Lab Coat XL - Pack of 25
Product Code
SAF9548
Pack Size
25
Colour
White
Material
Polypropylene
Size
XL
Gender
Unisex
Product Type
Lab Coats
PPE Category
Category III
Weight
60g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome