Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
V-Neck Polycotton Lab Coat - Unisex - 124cm/48in - x Large
Order Code:
ZT3033568S
£50.99
Inc VAT (20%)
£52.99
3.5% off
Quantity
Price
Discount
1 - 4
£50.99
0%
5 +
£48.95
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
50.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/v-neck-polycotton-lab-coat-unisex-124cm-48in-x-large/p/ZT3033568S
Add to quotation
View all Lab Coats & Jackets
Description
V-Neck Polycotton Lab Coat - Unisex - 124cm/48in - X large SAF0073ED
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for V-Neck Polycotton Lab Coat - Unisex - 124cm/48in - x Large
Product Code
SAF0073ED
Pack Size
Each
Colour
White
Material
Polycotton
Chest Size
124cm
Size
XL
Gender
Unisex
Product Type
Lab Coats
Weight
195g/m²