Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
V-Neck Polycotton Lab Coat - Unisex - 88cm/34in - Small
Order Code:
ZT3033375S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/v-neck-polycotton-lab-coat-unisex-88cm-34in-small/p/ZT3033375S
Add to quotation
View all Lab Coats & Jackets
Description
V-Neck Polycotton Lab Coat - Unisex - 88cm/34in - Small SAF0059ED
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for V-Neck Polycotton Lab Coat - Unisex - 88cm/34in - Small
Product Code
SAF0059ED
Pack Size
Each
Colour
White
Material
Polycotton
Chest Size
88cm
Size
Small
Gender
Unisex
Product Type
Lab Coats
Weight
195g/m²
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome