Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Lab Coats & Jackets
White Body Eco Labcoat - Size - Pack of 50
Order Code:
ZT2916950S
£183.99
Inc VAT (20%)
£199.99
8% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
183.99
https://www.zoro.co.uk/shop/safety/lab-coats-and-jackets/white-body-eco-labcoat-size-pack-of-50/p/ZT2916950S
Add to quotation
View all Lab Coats & Jackets
Description
White Body Eco labcoat - size L DD73700
Tags:
#ReducedPrice
Specifications
Specifications for White Body Eco Labcoat - Size - Pack of 50
Pack Size
50
Product Code
DD73700
Colour
White
Material
Polypropylene
Chest Size
105 - 112cm
Size
Large
Gender
Unisex
Product Type
Lab Coats
Weight
35g/m²
PPE Category
Category I
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome