3L Self Adhesive Label Holder and Insert Polypropylene 25x75mm (Pack 48) 10311

Order Code: ZT1255429P

£14.99 Inc VAT (20%)


Description

3L Self Adhesive Label Holder and Insert Polypropylene 25x75mm (Pack 48) 10311 3L Label Holders provide a convenient solution for identifying documents, files or any storage facilities. Multipurpose self adhesive label holders can be used on shelving, binders, racking etc

Specifications for 3L Self Adhesive Label Holder and Insert Polypropylene 25x75mm (Pack 48) 10311
  • Size
    Other Sizes
  • MFR Part No.
    74134PL
  • Material
    Polypropylene
  • Colour
    Transparent
  • Weight
    340g
  • Type
    Self Adhesive Pockets
  • Pocket Colour
    Clear
  • Form
    File Spine Labels
  • Environment Support
    79% Recyclable
  • Material Thickness
    120micron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome