Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Safety Labels
Label Holders
99010 12 PK LW Standard Address Labels 28 x 89mm
By Dymo
Order Code:
ZT1710401S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
7-8
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/safety/label-holders/99010-12-pk-lw-standard-address-labels-28-x-89mm/p/ZT1710401S
Add to quotation
View all Label Holders
Description
DYMO 99010 12 PK LW Standard Address Labels 28 x 89mm 2093091
Specifications
Specifications for 99010 12 PK LW Standard Address Labels 28 x 89mm
Adhesive Type
Permanent
Material
Paper
Product Type
Standard Address Labels
Size
28 x 89mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome